Features:
- 12 Compartments
- Rotating/Spinning Base
- Constructed from White PVC
- Stores Small Supplies and Tools
- 100% Total Replacement Lifetime Guarantee/Made in USA
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 15 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Triple 360 Degree Rotating Shelf Station |
| Number of Shelves | 3 |
| Material | 1/4" PVC |
| Color | White |
| Manufacturers Part Number | 50015 |
| Brand | TrippNT |
Warranty
| Warranty | 100% Total Replacement Lifetime Guarantee |