Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marketlab

Model # :WBB3775048

MPN #: 107956

Marketlab™ Insight® Modular Cart LabWall Panel Accessory, 24"W x 12"H, White

Product Description
Get all the features of LabWall for your Insight Modular Cart. This smaller version of our popular LabWall allows users to accessorize carts to meet their needs. The aluminum frame is lightweight and durable. Improve workflows and free up workspaces with this innovative customizable work solution.

Features:
  • Smaller version of popular LabWall panel
  • Incorporate LabWall accessories to your Insight cart
  • Adds a higher level of configuration
  • Mounts to the accessory rail of Insight Modular Carts
  • Aluminum construction


PRICE
$239.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height12 in
Size24"W x 12"H

Product Details

TypeModular Cart
MaterialAluminum
Package Quantity1
ColorWhite
Manufacturers Part Number107956
BrandMarketlab