Features:
- Tube Rack has 9 compartments and holds up to 200 blood collection tubes
- Glove Dispenser is guaranteed to hold your brand of gloves
Weights & Dimensions
| Width | 3-1/4 in |
| Height | 4-3/8 in |
| Size | 3-1/4"W x 4-3/8"H |
Product Details
| Type | Dispensers |
| Material | Acrylic |
| Package Quantity | 1 |
| Color | Multi-Color |
| Manufacturers Part Number | 13993 |
| Brand | Marketlab |