Chenille Kraft® Wood Tape Holder, Holds 8 Rolls, Natural
Write a Review
|
Questions & Answers (0)
Product Description
Tape stand keeps up to eight rolls of 1" wide masking tape ready for craft projects, decorating and more. Stand offers solid wood construction for durability. Tape is sold separately.
PRICE
$65.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 6-1/2 in |
| Height | 6-1/2 in |
Product Details
| Supply Type | Adhesives |
| Style | Tape |
| Type | Tape |
| Material | Wood |
| Package Quantity | 1 Each |
| Description | Wood Tape Holder |
| Color | Brown |
| Manufacturers Part Number | 3861 |
| Brand | ChenilleKraft |