Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marketlab

Model # :WIB3774967

MPN #: 21717

Marketlab™ LabWall Double Glove Box Dispenser, 11-3/4"W x 4"D x 10"H

Product Description
Features:
  • Marketlab™ Top-Loading Double Glove-Box Holder for Phlebotomy Station Save Time Restocking Gloves with Additional Storage
  • Holds two boxes of standard-size gloves
  • Easily hangs on LabWall
  • Supplies not included Marketlab™ Top-Loading Double Glove-Box Holder for Phlebotomy Station


PRICE
$119.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-3/4 in
Height10 in
Size11-3/4"W x 10"H

Product Details

TypeDispensers
Package Quantity1
ColorWhite
Manufacturers Part Number21717
BrandMarketlab