Lakeside® 438 Economy Late Tray Cart
Write a Review
|
Questions & Answers (0)
Product Description
Lakeside® Economy Late Tray
Compact size for patient late trays or healthcare room service tray delivery. Stainless steel welded construction. Accepts 7 each 14" x 18", 15" x 20" or 16" x 22" trays.
Compact size for patient late trays or healthcare room service tray delivery. Stainless steel welded construction. Accepts 7 each 14" x 18", 15" x 20" or 16" x 22" trays.
PRICE
$1,179.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 30-3/4 in |
| Height | 46 in |
| Runner Space | 4 in |
| Shelf Length | 27 in |
| Shelf Width | 18 in |
| Shelf Clearance | 5-3/4 in |
Product Details
| Type | Economy Late Tray Cart |
| Caster Type | All Swivel |
| Pan Capacity | 7 |
| Manufacturers Part Number | 438 |
| Brand | Lakeside |
Compliance & Certifications
| Certifications | NSF Certified |