- Ideal for meat and produce departments, food service and non-food processing, transport and assembly applications.
- Constructed of rustproof all welded aluminum with no nuts or bolts to loosen
- Platters are held securely on 1-1/2" angle runners.
Winholt AL-1012, Aluminum Platter Cart, 10 Trays, 12"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$489.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 26 in |
| Height | 67 in |
| Runner Space | 5 in |
| Pan Size | 10" x 26" |
Product Details
| Type | Platter Cart |
| Caster Type | Polyurethane |
| Casters | 5" |
| Material | Aluminum |
| Pan Capacity | 12 |
| Manufacturers Part Number | AL-1012 |
| Load Type | End Load |
| Brand | Winholt |
Compliance & Certifications
| Certifications | NSF Certified |