Lakeside® 470 Stainless Steel Linen Service Cart with Nylon Cover, 500 lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Compact, maneuverable Lakeside Linen Service carts are available in three different shelf sizes to meet your unique linen delivery needs. The all-welded stainless steel constructions allows for a durable and sanitary option in linen delivery. Blue nylon cart cover, standard, protects linens from airborne dust and dirt, while at the same time allowing for easy accessibility to the contents of the cart. Leg and handle bumpers, also standard, protect cart, walls and doorways from damage.
PRICE
$2,409.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-3/8 in |
| Width | 22-1/4 in |
| Height | 45-1/2 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 5 in |
| Shelf Spacing | 13-1/8 in |
Product Details
| Type | Linen Service Cart |
| Shelf Type | Stainless Steel |
| Color | Silver |
| Wheel Type | 2 Fixed, 2 Swivel |
| Includes | Linen Cart and Nylon Cover |
| Number of Shelves | 4 |
| Material | Stainless Steel |
| Description | Linen Cart with Cover |
| Package Quantity | 1 |
| Manufacturers Part Number | 470 |
| Brand | Lakeside |