Drawers & Keyboard Trays
Availability
Free Shipping
Type
Top Material
Brand
Width
Material
Depth
Height
Color
Price
Related Products
The Bush Business Furniture Hybrid 48" W x 24" D Computer Table Desk blends a durable work surface with sturdy metal legs to offer a stylish, long-lasting solution for the modern professional. Tackle your next project or assignment with a computer, books and more on a desktop that supports up to 200 pounds. Four built-in wire management grommets keep cords and cables in order, so your work area remains free from unnecessary clutter. The corner computer desk's open leg design and finished privacy panel allow it to look great facing any direction in a home or professional office. The filing ...
Constructed of solid oak, and hardwood veneers, this unit serves as a complete demonstration center offering a spacious work surface. It is finished with a chemical resistant, earth-friendly UV finish. Included are drawers, and a cupboard for storage of large items. The drawers are expertly crafted from the finest materials with dovetail joinery throughout. Drawers run on epoxy-coated steel glides with nylon bearings for smooth operation. Equipment includes: one hot and cold mixing faucet, double gas cock, GFI protected AC duplex receptacle, polypropylene trap, set of support rods and ...
Complete demonstration center constructed of solid oak, oak hardwood and oak veneers. It is finished with a chemical resistant, earth-friendly UV finish. Included are four drawers (three small, one file), and a large cupboard. The drawers are expertly crafted from the finest materials with dovetail joinery throughout. Drawers run on epoxy-coated steel glides with nylon bearings for smooth operation. All units come with a GFI protected AC duplex receptacle. You can order with/without these options: combination cold water/gas fixtures, and polypropylene trap. Comes standard with pull-out ...
The Bush Business Furniture Hybrid 60" W x 30" D Computer Table Desk blends a durable work surface with sturdy metal legs to offer a stylish, long-lasting solution for the modern professional. Tackle your next project or assignment with a computer, books and more on a desktop that supports up to 200 pounds. Four built-in wire management grommets keep cords and cables in order, so your work area remains free from unnecessary clutter. The corner computer desk's open leg design and finished privacy panel allow it to look great facing any direction in a home or professional office. The filing ...
The Bush Business Furniture Hybrid 60" W x 72" D L-Shaped Table Desk blends a durable work surface with sturdy metal legs to offer a stylish, long-lasting solution for the modern professional. Tackle your next project or assignment with a computer, books and more on a desktop that supports up to 200 pounds. Four built-in wire management grommets keep cords and cables in order, so your work area remains free from unnecessary clutter. The corner computer desk's open leg design and finished privacy panel allow it to look great facing any direction in a home or professional office. The filing ...