LANCE Sandwich Crackers Variety Pack, 36 Count
Write a Review
|
Questions & Answers (0)
Product Description
Grab a package of these Lance Crackers and enjoy the great flavors of these sandwich crackers. With 36 packs of delicious crackers in flavors like Nekot Peanut Butter Crackers, Cream Cheese with Chives on Captain's Wafers, Peanut Butter on Toasty, and Peanut Butter on Toastchee, this variety pack is perfect for the home or office. Add some flavor to your lunches, or the break room vending machine with this Lance Crackers Variety Pack.
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 36 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 36 |
| Description | Lance Sandwich Crackers Variety Pack, |
| Manufacturers Part Number | 220-00400 |
| Gluten Free | No |
| Brand | Lance |
Compliance & Certifications
| Certifications | Contains Nuts |