Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB800273

Global Industrial™ Service Cart w/2 Shelves, 440 lb. Capacity, 36"L x 20"W x 37"H, Black

Product Description
This practical rolling cart measures 37" high and features a 36"L x 20"W shelf with 22.75" clearance. The utility cart with brakes boasts added durability and longevity thanks to thermoplastic rubber casters. Non-marking double ball bearing swivel casters make it easy to maneuver, while two total lock brakes ensure it stays parked where you left it. A mobile cart that is practical like this can hold a total 440- lb. capacity, and each 220 lb. capacity shelf has a 1" lip on the sides and back to keep items in place.

PRICE
$399.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width20 in
Height37 in
Weight Capacity440 lbs
Shelf Depth1 in

Product Details

Shelf TypeFlat with Lip
Shelf Capacity220 lbs
ColorBlack
Post MaterialAluminum
MaterialPlastic
DescriptionService Cart With Aluminum Uprights
Manufacturers Part Number800273
BrandGlobal Industrial