Milton® Large Bore Chuck Head Tire Service Gauge, Max 16 PSI, S-982
Write a Review
|
Questions & Answers (0)
Product Description
Precision engineered jumbo sized dual head chuck service gauge provides accurate and long life trouble free performance. Plated steel tube with a 4 sided nylon indicator bar is perfect for large bore tire valves. Durable hot stamped, not pad printed indicator bar. Solid brass tube with nickel plating. 100% calibrated. Hang up loop. Maximum 160 pounds per square inch or 1100 kilopascal.
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13.25 in |
| Width | 1.5 in |
| Height | 0.875 in |
| Weight | 0.7 lbs |
Product Details
| Type | Tire Pressure Gauge |
| Calibrated | to 16 lbs |
| Color | Silver |
| Style | Service Gauge |
| Made in the USA | Yes |
| Material | Brass |
| Description | Large Bore Chuck Head Tire Service Gauge, Max 16 PSI |
| Package Quantity | 1 |
| Manufacturers Part Number | S-982 |
| Max Working Pressure | 160 psi |
| Brand | Milton |
Warranty
| Warranty | 1 yr |