Milton Straight Head Chuck Bayonet Style Inflator Gauge, 10 to 120 PSI, 12" Hose - S-520
Write a Review
|
Questions & Answers (0)
Product Description
Straight chuck bayonet inflator gauges with lever action are made of heavy duty construction, providing long service life even with constant use. Replacement valve and gauge cartridge combined in one easy to replace unit. This bayonet inflator gauge comes with a 12" hose which offers 10 to 120 PSI in 2 pound increments, or 80 to 840 kPa in 20 kPa units. Has a 1/4" NPT and includes a white nylon indicator bar. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
PRICE
$72.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Thread Diameter | 1/4" |
| Hose Length | 12 in |
Product Details
| Type | Straight Chuck |
| Color | Red |
| Min Working Pressure | 10 psi |
| Style | Bayonet |
| Material | Diecast Aluminum |
| Package Quantity | 1 |
| Description | Bayonet Gauge |
| Manufacturers Part Number | S-520 |
| Max Working Pressure | 120 psi |
| Brand | Milton |