x

Take 15% off your entire order!

Offer applied at checkout

Large Deli Cup EZ-Fit®

Large Deli Cup EZ-Fit®

Item #: WBB378316

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $163.95

Save $8.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Large Deli Cup EZ-Fit®

Large Deli Cup EZ–Fit® dispenser uses a self–adjusting gasket to handle large paper, plastic and foam bowls and containers used for soups and salads.

  • Self–adjusting to accommodate 32–64oz (950–1890ml) bowls and containers with a minimum depth of 1 5/8" (41mm).
  • Handles containers with rim diameters ranging from 4 3/16" to 5 1/4" (106–133mm).

  • BRAND San Jamar
  • MANUFACTURERS PART NUMBER C2510C
  • DESCRIPTION Large Deli Cup EZ-Fit®

  • TYPE Cup Dispenser
  • CONSTRUCTION High-Impact Plastic
  • TUBE LENGTH " 22-1/2
  • RIM/LID DIAMETER 4-3/16" - 5-1/4"
  • CUP/LID SIZE 32-64 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Large Deli Cup EZ-Fit®

Large Deli Cup EZ-Fit®

Item #: WBB378316

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant