Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VMP

Model # :WBB1636377

MPN #: FP-LFB

VMP Large Flat Panel Flush Mount for 42"-90" Flat Panels, Black

Product Description
The FP-LFB is a fixed flat panel wall mount that can handle most displays 42" to 90". The FP-LFB comes in black or silver (FP-LF), has a 180 lbs load capacity and has only a 1.4" mounting depth. The rails of the FP-LFB can slide left to right for perfect flat panel placement and easy installation.

Features:
  • Holds 42" - 90" flat panels
  • Distance from wall to the back of the flat panel - 1.4"
  • Maximum flat panel hole pattern - 850mm x 500mm
  • Accommodates multiple double gang boxes
  • Load capacity - 180 lbs
  • Black powder coat finish
PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth1-3/8 in
Height22-1/2 in
Weight Capacity180 lbs
Weight14.8 lbs
LCD Size42" - 90"
Mounting Hole PatternUp to 850 x 500 mm

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
StyleFlat
Mounting LocationWall
Display TypeSingle Monitor
MaterialSteel
DescriptionLarge Flat Panel Flush Mount for 42"-90" Flat Panels
Package Quantity1
Manufacturers Part NumberFP-LFB
BrandVMP

Warranty

WarrantyLifetime Limited

Compliance & Certifications

VESA CompatibleYes