Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB436945BG

Global Industrial™ Fixed Height LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige

Product Description
Fixed Height LED/LCD Flat Panel Monitor Arm for Global Industrial™ Orbit Computer Workstations

This economy and ergonomic designed flat panel monitor arm in beige color has durable aluminum construction and is ideal for most VESA-enabled flat panel monitors up to 24". This monitor arm supports up to 20 lbs. and can be easily installed to Global Industrial™ Orbit Columns and Posts (sold separately). Ships fully assembled for quick and easy installation.

Features:
  • Aluminum construction offers greater durability
  • Fits most flat-panel displays up to 24"
  • Full-motion swivel arm adjusts for angle
  • Cable management feature routes cables under the arm
  • Mounting hardware included
  • Quick and easy installation
Specifications:
  • Color: Beige
  • Construction: Aluminum, Steel
  • Screen Size Compatibility: Up to 24"
  • Weight Capacity: 20 lbs.
  • Tilt: + 90° / - 65°
  • Swivel: 180°
  • Rotation: 360°
  • VESA Pattern (mm): 75x75; 100x100
  • Arm Extension: 4.25" min extend to 19.03" max
  • Certifications: RoHS compliant, TUV certified
  • Limited Warranty:1 Year


PRICE
$91.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
Height4-1/2 in
Weight Capacity20 lbs
Weight6 lbs
LCD SizeUp to 24"

Product Details

Assembly RequiredNo
TypeMonitor Mount
ColorWhite
Swivel180° °
Tilt+ 90° / - 65° °
Rotation360° °
Mounting LocationWall Mount
MaterialAluminum, Steel
DescriptionFixed Height LED/LCD Flat Panel Monitor Arm with VESA Plate
Package Quantity1
Manufacturers Part Number436945BG
CollectionOrbit
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsTUV/RoHS