Global Industrial
Model # :WB239150
Global Industrial™ Universal LCD/Plasma Mount - Fits 30-50" Screens
|
Questions & Answers (0)
Product Description
Large Screen Universal LCD/Plasma Mount for
Global Industrial™ Orbit Computer Workstations
The VESA mount accommodates any flat panel monitor from 30-50". Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw. Also permits up to 12" of vertical adjustment after monitor is mounted. Monitor's wall plate hooks onto mount for easy installation. UL listed. Easy assembly.
Global Industrial™ Orbit Computer Workstations
The VESA mount accommodates any flat panel monitor from 30-50". Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw. Also permits up to 12" of vertical adjustment after monitor is mounted. Monitor's wall plate hooks onto mount for easy installation. UL listed. Easy assembly.
PRICE
$149.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 150 lbs |
| Weight | 20 lbs |
Product Details
| Assembly Required | No |
| Type | Monitor Mount |
| Material | Steel |
| Description | Universal LCD/Plasma Mount - Fits 30-50" Screens |
| Color | Black |
| Manufacturers Part Number | 239150 |
| Collection | Orbit |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |