Balancing Beads
Brand
Length
Width
Height
Capacity
Color
Price
Related Products
For nearly 70 years Martin Wheel has provided quality products at a competitive price. We'll keep you rolling whether you're at work or play! Kenda tires are designed to be quality, long-lasting products that provide you with the greatest amount of traction, performance and satisfaction, while going easy on your turf and your wallet! Features: TIRE ONLY; Rim sold separately Kenda's K404LG Smooth tire is designed for commercial or lawn and garden mower applications where traction is not a consideration. The unique smooth tread design allows sharp turning without scalping the turf. Offers ...
Martin Wheel Kenda K358X Turf Rider Turf Tire 656-2TR-I - 13X650-6 - 2 Ply Kenda tires are designed to be quality, long-lasting products that provide you with the greatest amount of traction, performance and satisfaction, while going easy on your turf and your wallet! TIRE ONLY; Rim sold separately. Kenda's K358 Turf Rider is an original equipment design replacement traction tire for all outdoor power equipment. Best replacement tire for outdoor power equipment. Non-highway use only. 2 ply rating; 305 lbs. load capacity. tubeless.
TIRE ONLY - Rim sold separately. All Kenda trailer tires were designed to improve handling and enhance the ride characteristics of the towed vehicle. These tires are continually tested to ensure that they exceed the Department of Transportation requirements, which also helps to ensure the quality of the Kenda product. For performance you can depend on, ride with Kenda! Load range C, 990 lbs. capacity. Fits 12X4 Wheel.
This box contains 20 individually bagged 1-Sensors with Rubber Press-in Valve. The 1-Sensor is a programmable universal TPMS sensor. It features a combined frequency of 315MHz and 433MHz with rubber valve stems. The press release button allows for rubber or metal valve stems to be replaced interchangeably. The 1-Sensor is reprogrammable, 98% compatible with OE sensors, and meets SAE standards J1205 and J1206. Replacement valve stems are available for purchase in rubber or metal.
For nearly 70 years Martin Wheel has provided quality products at a competitive price. We'll keep you rolling whether you're at work or play! Kenda tires are designed to be quality, long-lasting products that provide you with the greatest amount of traction, performance and satisfaction, while going easy on your turf and your wallet! Features: TIRE ONLY; Rim sold separately Kenda's K401 Rib tire is designed for commercial or lawn and garden mower applications where traction is not a consideration. The unique ribbed tread design allows sharp turning without scalping the turf. Offers ...