Milton C1066 Commercial High Pressure Gauging Element
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8 in |
| Weight | 0.9 lbs |
Product Details
| Description | Pressure Gauge |
| Manufacturers Part Number | C1066 |
| Max Working Pressure | 600 psi |
| Brand | Milton |
| Min Working Pressure | 50 psi |
Related Products
Milton® Pencil Tire Gauge, 20 to 120 PSI, S-925 Let Milton pencil tire gauge help you ensure that your tires are always properly and accurately inflated with a trouble free performance for 20-120 PSI. Durable plated brass, single head chuck with 4 side nylon indicator bar. This pressure gauge is a must have for all home garages and shops. Features Scales range from 20-120 PSI and 120-820 kPa Manual Pencil Tire gauge with a single head chuck and a deflator valve Pocket Clip helps keep the gauge secure to you or any tool bag USA precision machined components 4-sided bar with psi and kPa scale
Milton (S-920) Pencil Tire Pressure Gauge with Tread Depth Gauge. This single head Pencil tire pressure gauge comes with both a deflator button and built-in tire tread depth gauge. Unlike our competitors, our Milton pencil gauges use machined parts. Offers a range of 10 to 70 PSI or 60-500 kPa. Tire gauges provide accurate, long life with trouble-free performance. Made from durable plated brass with 4 side nylon indicator bar. Always check tire pressure when tires are cold. DRIVE SAFELY: Maintaining proper tire pressures improves vehicle handling, reduces risk of tire failure, improves ...
Pencil type passenger tire gauge reads up to 50 PSI or 350 kPa. Milton tire gauges provide accurate, long life with trouble free performance. Gauges are made of durable plated brass with 4 side nylon indicator bar. Always check tire pressure when tires are cold. Features Made in the USA. Built-in deflator valve, single chuck head, and white nylon indicator bar. PRESSURE RANGE: Measures PSI (5-50) in 1-lb. increments and Kilopascal (40-350) in 10-kPa increments. For passenger car applications. Handy in cold temperature weather conditions. Ideal automotive and road trip accessory tool to ...
This bayonet inflator gauge comes with a grip style chuck which conveniently locks onto valve. The lever action and heavy duty construction provides long term service life even with constant use. Includes a 3 foot hose whip, which is interchangeable with any Milton bayonet gauge. Offers a pressure range of 10-120 PSI or 80-840 kPa. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
Ideal for fleet operations, tire service centers and tire mounters Designed specifically for inflating large OTR tires 1/2" inlet/outlet Operating Range: 5-145 PSI Features and Benefits of all Haltec Automatic Tire Inflators: Custom faceplates with corporate logo and color available Can be hardwired and mounted to mobile service trucks Systems confirm calibration every six minutes when in use and everytime they are powered on Accurate to +/- 0.3 PSI International Protection Rating: IP66, provides complete weather protection (except submersions) Automatically inflates or deflates to target ...