- Using this tool, you can easily remove a wide range of gears, pulleys, or other parts that have tapped holes.
- Similar to Ford D80L-522-A and 303-D025
- Puller spread is 2" to 7-3/4", the block is 8-1/4" wide, and forcing screw is 3/4" - 16 x 11-5/8" long
- Accommodates any cap screws up to 1/2" diameter
- Not Included Related Product: OTC7392 Gear and Pulley Puller
- Not Included Related Product: OTC927 10-ton Push Puller
- Not Included Related Product: OTC1123 Bearing Splitter
- Not Included Related Product: OTC1130 Bearing Splitter
- Not Included Related Product: OTC679 V-Belt Pulley Attachment
OTC Large Gear and Pulley Puller
Write a Review
|
Questions & Answers (0)
Product Description
Features::
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spread | 2 - 7-3/4 in |
Product Details
| Type | Gear and Pully Puller |
| Capacity | 7.75 |
| Number of Jaws | 0 |
| Package Quantity | 1 |
| Description | Large Gear and Pulley Puller |
| Manufacturers Part Number | 522 |
| Brand | OTC |