Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214969

MPN #: 1676

OTC Puller Set, 13 Pieces In Metal Storage Box

Product Description
Here's a set of pullers that gives you almost unheard of versatility. You get eight pullers, five attachments, and extra puller jaws. They enable you to pull gears, bearings, pulleys, wheels, and more on cars and light trucks. All these tools are contained in a rugged, lockable metal storage cabinet you can either mount on a wall or stand on a work bench, so they are handy when you need them.

Kit Includes::
  • OTC1026 - 2/3-jaw puller
  • OTC1037 - 2/3-jaw puller
  • OTC7393 - Gear and pulley puller
  • OTC518 - Flange-type puller
  • OTC7403 - Steering wheel puller
  • OTC1170 - Pilot bearing puller
  • OTC1177 - Slide hammer puller
  • OTC7311A - Pitman arm puller
  • OTC1122 - Bearing spl

PRICE
$2,119.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1676
TypePuller
Package Quantity1
DescriptionPuller Set
BrandOTC