Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :T9FB3214862

MPN #: 522

OTC Large Gear and Pulley Puller

Product Description
Features::
  • Using this tool, you can easily remove a wide range of gears, pulleys, or other parts that have tapped holes.
  • Similar to Ford D80L-522-A and 303-D025
  • Puller spread is 2" to 7-3/4", the block is 8-1/4" wide, and forcing screw is 3/4" - 16 x 11-5/8" long
  • Accommodates any cap screws up to 1/2" diameter
  • Not Included Related Product: OTC7392 Gear and Pulley Puller
  • Not Included Related Product: OTC927 10-ton Push Puller
  • Not Included Related Product: OTC1123 Bearing Splitter
  • Not Included Related Product: OTC1130 Bearing Splitter
  • Not Included Related Product: OTC679 V-Belt Pulley Attachment


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Spread2 - 7-3/4 in

Product Details

TypeGear and Pully Puller
Capacity7.75
Number of Jaws0
Package Quantity1
DescriptionLarge Gear and Pulley Puller
Manufacturers Part Number522
BrandOTC