Bostitch Large Mule Dolly, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Bostitch Portable Mule Dollies are the most versatile dollies for moving and storing heavy items, moving furniture and other large heavy items such as mobile floor displays. For Use With the Following Part Numbers: BMULELG2P.
PRICE
$95.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12-3/4 in |
| Height | 3-1/2 in |
| Weight Capacity | 500 lbs |
| Deck Height | 3-1/2 in |
Product Details
| Assembly Required | No |
| Type | Roller Style Aluminum Pallet Dolly |
| Color | Red |
| Caster Type | (4) Swivel |
| Wheel Type | Swivel |
| Handle Type | No Handle |
| Material | Glass Filled Nylon |
| Deck Type | Solid Deck |
| Package Quantity | 2 |
| Manufacturers Part Number | BMULELG2P |
| Brand | Bostitch |