Health O Meter 2842KL Digital Scale with Remote Display, 600 x 0.2lb/270 x 0.1kg 22-1/4 x 42" Plat.
Write a Review
|
Questions & Answers (0)
Product Description
Health O Meter 2842KL Digital Scale 600 x 0.2lb/270 x 0.1kg 22-1/4 x 42" Plat. W/ Remote Display
Health O Meter® Professional 2842KL Large Platform Digital Scale has a capacity of: 550 lb / 250 kg and 0.2 lb / 0.1 kg resolution, a 7/8" LCD display and connectivity via Serial Port. Functions: lb / kg Conversion, Zero Out /Tare, Motion Detection. Platform Size: 42-1/8" W x 21-3/4" D. Powered by 120V adapter (included) or 6 C-Cell Batteries (not included). Can be used for laundry or vet use as well. 2 Year Limited Warranty.
Health O Meter® Professional 2842KL Large Platform Digital Scale has a capacity of: 550 lb / 250 kg and 0.2 lb / 0.1 kg resolution, a 7/8" LCD display and connectivity via Serial Port. Functions: lb / kg Conversion, Zero Out /Tare, Motion Detection. Platform Size: 42-1/8" W x 21-3/4" D. Powered by 120V adapter (included) or 6 C-Cell Batteries (not included). Can be used for laundry or vet use as well. 2 Year Limited Warranty.
PRICE
$1,065.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-3/4 in |
| Width | 42-1/8 in |
| Height | 2-3/8 in |
| Weight Capacity | 550 lbs |
| Platform Width | 21-3/4 in |
| Readability | 0.2 kg |
| Pan/Platform Size | 42-1/8" x 21-3/4" |
| Platform Length | 42-1/8 in |
Product Details
| Type | Physician Scale |
| Display | LCD |
| Color | Stainless Steel |
| Power Supply | AC Power Adapter (Included), 6 C-Cell Batteries (Not Included) |
| Description | Large Platform Digital Scale, EMR Connectivity |
| Interface | RS-232 |
| Package Quantity | 1 |
| Manufacturers Part Number | 2842KL |
| Brand | Health O Meter |
Warranty
| Warranty | 2 yr |