Capsa Healthcare Large Printer Shelf, 20 lbs. Weight Capacity for M38e Workstations
Write a Review
|
Questions & Answers (0)
Product Description
Optional printer shelf is designed for use with Capsa Healthcare M38e medical workstations. 20 lbs. weight capacity.
PRICE
$149.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 15 lbs |
Product Details
| Type | Printer Tray |
| Material | Steel |
| Package Quantity | 1 |
| Description | Large Printer Shelf |
| Color | White |
| Manufacturers Part Number | FG9M06040501 |
| For Use With | M38e Computer Cart |
| Brand | Capsa Healthcare |