Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB3145806

MPN #: AX13522

Barska® Large Rotary Depository Safe, Two Lock Keypad, 21"W x 30-3/4"D x 27-1/4"H, Black

Product Description
Barska® Large Rotary Two Digital Keypad Depository Safe, 2.58/4.68 Cu. Ft.is an important tool in safeguarding items from unauthorized users. Instead of leaving large bills inside the cash register, simply drop it into the rotary drop door on top of the safe where it stays safely out of reach. Barska® Large Rotary Two Digital Keypad Depository Safe is a heavy-walled steel deposit box intended for short-term storage of cash and is ideal for restaurants or any cash business making regular bank deposits. The digital keypad can store up to 1 master PIN code and 5 user PIN codes. Each safe in this series has its own safety features to prevent access to the contents inside once they are deposited, along with five solid steel locking bolts to ensure that there is no unauthorized entry to the safe. In the event that the PIN code is forgotten, two back-up keys are also included with each Barska® Digital Depository Safe. Ideal for convenience stores, restaurants, hotels/motels, and other cash businesses. They are a great way to safely store cash, mail, and other important items for short periods of time while awaiting pickup. Hotels, gas stations, restaurants, and any other retail business that deals with large volumes of cash can benefit from the security provided by Barska® Digital Keypad Depository Safes. Each safe in this series has its own safety features to prevent access to the contents inside once they are deposited, along with five solid steel locking bolts to ensure that there is no unauthorized entry to the safe. In the event that the PIN code is forgotten, two back-up keys per lock are also included with each Barska® Digital Depository Safe.

Features:
  • User-Friendly Digital Keypad
  • Solid Steel Construction
  • Retains 1 Master Code and 5 User Codes
  • Top Loading Rotary Drop Door
  • 5 Steel Locking Bolts per Door
  • 2 Secured Separate Compartments
  • Secure Lock-out Mode
  • Low Battery Notification
  • Anti-Fishing Drop Door
  • Pre Drilled Mounting Holes
  • Operates on one 9V Battery (Not Included
  • Durable and attractive black finish
  • Includes Set of Emergency Back-up Keys and Mounting Hardware
  • Weight: 257 lbs
  • Thickness: 1/8"
  • Exterior Dimensions (DxWxH): 21in x 30-3/4in x 27-1/4in
  • Interior Dimensions Right (DxWxH): 15-3/16in x 18-1/8n x 27in; Left(DxWxH): 15-3/16in x 18-1/8in x 20in


PRICE
$1,869.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth30-3/4 in
Height27-1/4 in
Weight257 lbs

Product Details

Assembly RequiredNo
Lock TypeDigital Keypad Lock
TypeHome/Office Safe
Number of Adjustable Shelves3
Secondary Access2 Back-Up Keys
ColorBlack
Door TypeRight Hinged Door
Lock MechanismManual
StyleKeypad Safe
Capacity2.58/4.68 ft³
Number of Doors2
Includes2 Back Up Keys, Mounting Hardware
MaterialSteel
Number of Compartments2
Package Quantity1
Manufacturers Part NumberAX13522
Locking SystemDeadbolt
BrandBarska

Warranty

Warranty1 yr