Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB3145830

MPN #: AX13646

Barska® Large Quick Access Biometric Keypad Rifle Safe, 15-7/8"W x 15-1/16"D x 55-1/8"H, Black

Product Description
The Large Quick Access Biometric Keypad Rifle Safe by Barska® is quick and reliable to keep your rifles and firearms securely stored and readily accessible. Featured with a premium biometric keypad identification system, this safe allows a registered user to quickly access the safe's interior with a simple scan of their fingerprints and/or PIN Codes. The safe can be programmed to recognize up to 160 fingerprints. Six solid steel locking deadbolts (three on the hinge side) and fingerprint recognition technology make this safe a must-have for firearm security. California DOJ Certified for firearm storage and protection. As any firearm owner knows, keeping your firearms securely stored while retaining the ability to quickly access them in an emergency is extremely important. The Quick Access Biometric Keypad Rifle Safe by Barska® addresses this concern by providing a solid steel safe with a quick-access keypad for the ultimate combination of security and accessibility. The interior upholstery is designed to protect the finish of your firearms from scratches and scuffs, and the safe is also predrilled for floor or wall anchoring using the included mounting hardware. This safe is equipped with 6 solid steel locking bolts providing added protection from burglary attacks. In addition, this rifle safe also includes a 10-position rifle rack and 1 accessory shelf.

Features:
  • Access your firearms with the touch of a finger (Just 2 Sec for Reliable Quick Access)
  • Stores up to 160 distinct fingerprints
  • Emergency access via keypad/PIN number or backup keys
  • Single/Dual Entry Mode
  • Illuminated Digital Lock
  • External 9V Battery Backup Access
  • Protected Carpet Interior
  • Motion Sensor Alarm
  • Lockout Mode
  • Programmable Silent Mode
  • 6 Solid Steel Locking Bolts System
  • California DOJ Approved for Firearm Storage
  • Includes: a 10-position Rifle Rack, Set of Emergency Back-Up Keys, Mounting Hardware, and 1 Interior Shelf
  • Operates on 4-AA Batteries (Included


PRICE
$1,029.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-7/8 in
Depth15-1/16 in
Height55-1/8 in
Inside Width14-15/16 in
Inside Depth11-5/8 in
Inside Height54-13/16 in
Weight107.8 lbs

Product Details

Assembly RequiredNo
Lock TypeBiometric Keypad Lock
Number of Adjustable Shelves1
Door TypeRight Hinged Door
MaterialSteel
Manufacturers Part NumberAX13646
BrandBarska
TypeGun Safe
Battery Life1 Year
Secondary AccessPIN Code, Back-Up Keys, External 9V Battery Source
ColorBlack
Lock MechanismManual
StyleBiometric Keypad Safe
Capacity5.51 ft³
Number of Doors1
Includes4 AA Batteries, 1 Shelf, Mounting Hardware, 2 Back-Up Keys
Fingerprint Memory160
Package Quantity1
Locking System6 Solid Steel Deadbolts

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated