Barska Wall Safe With Biometric Lock AX12408 31-1/2" x 3-13/16" x 15-1/2" Black
Write a Review
|
Questions & Answers (0)
Product Description
The Large Biometric Wall Safe is an all-new secure storage solution that is designed to house important items such as medical supplies or personal valuables. The safe can store up to 120 fingerprints in its biometric memory system, providing the option of allowing multiple users access to the safe. Inside the safe is an extra locked compartment for more sensitive items, and also features an LED Light and fold down tray for extra convenience. Some users may want to have one or more other people who can open the safe in case a need arises in their absence, which is especially important in a business environment. This wall-mounted safe is a great option for securing medicines and other valuables while allowing access to multiple registered users. If the contents must be accessed quickly, the touch of a finger in the correct position against the locking mechanism will open the two solid steel locking bolts and provide immediate access. With the pre-drilled holes it easily mounts within a wall using existing wall studs. Backed by a One Year Limited Warranty. Includes removable shelf, protective floor mat, plastic separator, six AA batteries, set of back-up keys, set of interior back-up keys and mounting hardware.
PRICE
$489.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-1/2 in |
| Depth | 3-13/16 in |
| Height | 15-1/2 in |
| Inside Width | 30 in |
| Inside Depth | 13-5/8 in |
| Inside Height | 3-1/2 in |
| Weight | 48 lbs |
Product Details
| Lock Type | Biometric Fingerprint Lock |
| Color | Black |
| Door Type | Manual |
| Capacity | 0.83 ft³ |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | AX12408 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |