The hardest safe to break into is the one that no one knows is there! Whether using in the home or business, this safe can be hidden behind pictures, furniture, mirrors and more. You also never again have to worry about where you put your keys or having to remember numeric combinations. With just a quick fingerprint scan, you can access your valuables within minor seconds! The included soft protective floor mat protects priceless valuables from getting scratched. Mounting points at the back of the safe (and included mounting hardware) allow you to securely mount this safe to the wall. The two point dead-bolt locking system and solid steel construction guarantee the peace of mind that no unauthorized users will access your valuables. As a secondary access point, the safe comes with 2 coded keys to manually unlock the safe.
Features:
- Recognizes up to 120 programmable users
- Operates on (4) AA Batteries (Included)
- 2 Point deadbolt locking system
- Included Accessories: Protective Floor Mat, Mounting Hardware and 2 Back-up Keys