AmerCareRoyal® Large Stainless Steel Scrubber, 1.75 oz., 12 Scrubbers/Pack, 6 Packs/Case
Write a Review
|
Questions & Answers (0)
Product Description
Stainless steel sponges for heavy-duty cleaning jobs. For use on walls, tables, fixtures, countertops, floors, utensils, and stainless steel stove hoods. Will not rust, splinter or corrode. Very aggressive action makes easy work of tough cleaning jobs.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/16 in |
| Width | 10-5/8 in |
Product Details
| Type | Large Stainless Steel Scrubber |
| Material | Stainless Steel |
| Package Quantity | 72 |
| Color | Gray |
| Manufacturers Part Number | S775/6 |
| Brand | AmerCareRoyal |