Royal Basket Trucks® Wire Cart, Small, Double Hanger
Write a Review
|
Questions & Answers (0)
Product Description
Versatile collection cart for laundry, sports equipment, home use and more. Constructed of a vinyl dipped wire basket mounted to a powder coated steel base. White, PVC top rim provides protection for equipment, walls, doorways and more. Cart comes with double hanger and manuever easily on 5" stem casters. Made in the USA. Additional sizes and styles available. Some assembly required.
PRICE
$435.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 21 in |
| Height | 70-1/2 in |
| Inside Height | 10-3/4 in |
| Weight Capacity | 300 lbs |
| Weight | 42 lbs |
| Size | Small |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Wire Laundry Cart with Double Garment Hangers |
| Color | Black |
| Caster Type | (4) Swivel |
| Capacity | 3.4 ft³ |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | R27-BKX-W2A-5UNN |
| Base Material | Steel |
| Brand | Royal Basket Trucks |