Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB3124959

MPN #: 100E91/ANTI

R&B Wire® Antimicrobial Laundry Cart w/ Single Pole Rack

Product Description
The top wire laundry cart in the industry built for years of service. The antimicrobial version of the product that's used by the majority of America's coin laundries, on-premise and commercial laundries. Comes standard with antimicrobial gray basket, base & single pole rack. Antimicrobial finish inhibits the growth of bacteria and fungi. This unit is equipped with R&B's proprietary 5" Clean Wheel System™ - the caster that prevents lint and thread pick up. Bushel Capacity: 2.5. Dimensions: 26.5"L x 21.75"W x 11"D x 66.5"H.

PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-1/2 in
Width22 in
Height66-1/2 in
Weight Capacity100 lbs
Weight36 lbs
Wheel Diameter5 in
SizeSmall

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeWire Laundry Cart with Single Garment Hanger
ColorGray
Caster Type(4) Swivel
Capacity Bushel1.75 bu
Capacity3.1 ft³
MaterialSteel
Number of Compartments1
Manufacturers Part Number100E91/ANTI
BumperYes
Base MaterialSteel
BrandR&B Wire Products

Warranty

Warranty1 yr