Royal Basket Trucks® Wire Cart, Large, Tapered, No Hanger
Write a Review
|
Questions & Answers (0)
Product Description
Versatile collection cart for laundry, sports equipment, home use and more. Constructed of a vinyl dipped wire basket mounted to a powder coated steel base. White, PVC top rim provides protection for equipment, walls, doorways and more. Tapered front for easy use with front-load laundry equipment. Cart manuevers easily on 5" stem casters. Made in the USA. Additional sizes and styles available. Some assembly required.
PRICE
$509.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-3/4 in |
| Width | 22 in |
| Height | 33-1/2 in |
| Inside Height | 7 - 15-3/4 in |
| Weight Capacity | 300 lbs |
| Weight | 54 lbs |
| Size | Small |
Product Details
| Assembly Required | No |
| Type | Wire Laundry Cart |
| Color | Black |
| Caster Type | (4) Swivel |
| Capacity | 6.6 ft³ |
| Material | Steel |
| Number of Compartments | 1 |
| Base Material | Steel |
| Brand | Royal Basket Trucks |