Royal Basket Trucks® Wire Laundry Cart, Large, No Hanger
|
Questions & Answers (0)
Product Description
Wire Cart, Large, No Hanger
Versatile collection cart for laundry, sports equipment, home use and more. Constructed of a vinyl dipped wire basket mounted to a powder coated steel base. White, PVC top rim provides protection for equipment, walls, doorways and more. Carts manuever easily on 5" stem casters. Made in the USA. Additional sizes, styles and garment hangers available. Some assembly required.
Versatile collection cart for laundry, sports equipment, home use and more. Constructed of a vinyl dipped wire basket mounted to a powder coated steel base. White, PVC top rim provides protection for equipment, walls, doorways and more. Carts manuever easily on 5" stem casters. Made in the USA. Additional sizes, styles and garment hangers available. Some assembly required.
PRICE
$455.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-3/4 in |
| Width | 19 in |
| Height | 33-1/2 in |
| Inside Height | 15-3/4 in |
| Weight Capacity | 300 lbs |
| Weight | 53 lbs |
| Wheel Diameter | 5 in |
| Size | Small |
Product Details
| Assembly Required | No |
| Type | Wire Laundry Cart |
| Color | Black |
| Caster Type | (4) Swivel |
| Capacity | 6.5 ft³ |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | R33-BKX-W0A-5UNN |
| Base Material | Steel |
| Brand | Royal Basket Trucks |