Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :T9FB2321359

MPN #: 7079800542

DAP® Plastic Wood-X® Latex All Purpose Wood Filler - 16 oz., Natural - 7079800542 - Pkg Qty 8

Product Description
DAP® Plastic Wood-X® Latex All Purpose Wood Filler - 16 oz., Natural - 7079800542

With DryDex® Dry Time Indicator goes on pink and dries to a natural, wood finish, so you know when it's ready to sand! This patented technology eliminates the guesswork and reduces the chance of errors. This ready-to-use formula spreads easily for fast, professional repairs.

PRICE
$96.00  Sold in packages of 8 / $12.00 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size16 oz
Standard Pack Size8

Product Details

Manufacturers Part Number7079800542
DescriptionLatex All Purpose Wood Filler
ColorNatural
BrandDAP Products