Free Clear HE Liquid Laundry Detergent, Unscented, 1.6 oz. Vend-Box, 100/Case
Write a Review
|
Questions & Answers (0)
Product Description
Dermatologist-recommended HE detergent is free of perfumes and clear of dyes, enabling use by those with the most sensitive skin. Hardworking stain lifters ensure a thorough cleaning. High-efficiency (HE) formula is effective in all water temperatures and may be used in either front- or top-load machines. Handy, single-portion vend-boxes are a great choice, eliminating tricky measuring and dispensing. Ideal for vending machine use in laundromats, dormitories, apartment complexes and more.
PRICE
$84.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.6 oz |
Product Details
| Style | Liquid |
| Scent | Unscented |
| Capacity | 1.6 oz |
| Size Type | 1.6 oz. Box |
| Package Quantity | 100 Boxes |
| Description | HE Laundry Detergent |
| Manufacturers Part Number | R1-2979351 |
| Brand | All |