Triton Products 24"W x 42"H Red Steel Square Hole Pegboard w/, 63 pc LocHooks
Write a Review
|
Questions & Answers (0)
Product Description
LocBoard® heavy duty scratch resistant epoxy coated steel pegboard with square holes offers ultimate holding capacity for demanding storage needs. LocBoard kit is ideal for use in clean room, factory floor production, maintenance, repair areas, home and garage. Industrial strength LocHook™(s) create the most reliable pegboard system available. Demanding tool storage requirements for power tools, large and odd shaped tools are easily met using LocBoard steel pegboards. Contents: (2) 24 In. x 42 In. LocBoards; 63 hooks: (5) 1 In. single rod, 30 degree bend: (5) 3 In. single rod, 30 degree bend; (5) 6 In. single rod, 90 degree bend; (5) 3 In. Double Rod 30 Degree Bend; (5) 3 In. double rod, 90 degree bend; (5) 5-3/4 In. double rod, 80 degree bend; (5) Extended Spring Clip; (5) Extended Spring Clip/Spray Can Holder; (5) Standard Spring Clips; (5) 2-1/4 In. Curved Hook; (5) Single Ring Tool Holder; (5) Closed End Hammer/Pliers Holder; (3) Multi-Prong Tool Holder.
PRICE
$449.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 9/16 in |
| Height | 42 in |
| Weight Capacity | 400 lbs |
| Weight | 39 lbs |
Product Details
| Type | Pegboard Kit |
| Color | Red |
| Hardware Included | Yes |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 65 |
| Manufacturers Part Number | LB2-RKit |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |