Supco Tube Piercing Pliers
|
Questions & Answers (0)
Product Description
Supco Tube Piercing Pliers
Fast refrigerant recovery with pliers that clamp on and pierce tube. Pliers work on copper tubing sizes ranging from 1/4" to 7/8" OD. They are simple to use and light weight. Adjust pliers to proper size, align tip to the center of tube, clamp down and pierce with quick action. Piercing tip is self-sharpening, but also easily replaceable.
Fast refrigerant recovery with pliers that clamp on and pierce tube. Pliers work on copper tubing sizes ranging from 1/4" to 7/8" OD. They are simple to use and light weight. Adjust pliers to proper size, align tip to the center of tube, clamp down and pierce with quick action. Piercing tip is self-sharpening, but also easily replaceable.
PRICE
$74.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 8 in |
| Height | 3/4 in |
Product Details
| Type | Pliers |
| Package Quantity | 1 |
| Description | Piercing Pliers |
| Manufacturers Part Number | SF4311 |
| Brand | Supco |