Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.B. White

Model # :WBB921358

MPN #: TS080CSPN22168T

L.B. White® Portable Gas Heater Premier 80000 BTU, LPG/NG

Product Description
The premier 80 heater offers the ultimate in efficient portable heat. For easy and reliable operation, all models feature solid state electronic ignition for sure starts, as well as thermostatic control for automatic operation and consistent temperature management. Durable components, sturdy design, and quality manufacturing add up to reliable performance for years of rough and heavy operation. Heater can be ducted, and run inside or outside your structure, and includes a gas hose, regulator, 20' Remote Thermostat, and an enclosed flame for safety. Run time of 20 hours on a full tank of fuel at constant operation. The Premier 80 is certified to meet or exceed Cass Standards. Recognized as a leader in construction heating for more than half a century, L.B. White® offers the technical expertise and knowledgeable customer support you can count on for all your construction heating needs. This product has limited warranty of 2 years. This product is made in the USA.

PRICE
$2,399.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width13-1/2 in
Height22-3/4 in
Weight81 lbs
Coverage Area1900 ft²

Product Details

TypeForced Air Heater
CFM450 CFM
Max Run Time20 hr
Amperage1.5 A
Voltage115 V
IncludesGas Hose, Regulator, Thermostat
MaterialSteel
Ignition TypeSpark
Manufacturers Part NumberTS080CSPN22168T
BTU80000 BTU
Fuel TypePropane, Natural Gas
ThermostatYes
BrandL.B. White

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCSA