Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.B. White

Model # :WBB3091083

MPN #: Boss-400-DF

LB White® Boss™ 400 DF Direct Fired Portable Heater

Product Description
The Boss™ Direct-Fired Heater combines 99% fuel efficiency with the ability to distribute heat into large construction or industrial spaces.

No Parts or Downtime to:
  • Change fuel
  • Confirm onsite voltage
  • Manage heat output
Truly Portable:
  • Cool-end handle
  • No-flat wheels
  • Stackable
Job Site Tough
  • Indoor/outdoor rated
  • Rust resistant
More Than Heat
  • Vent mode feature moves air like a fan
  • Diagnostic light for quicker troubleshooting
  • 10-side case for easy inside-out access
  • Stands on end


PRICE
$2,569.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width21-5/16 in
Height22-1/2 in
Weight125 lbs

Product Details

TypeDirect Fired Heater
CFM2500 CFM
ColorWhite
Amperage7.1/27.2 A
Voltage120 V
IncludesVolt Meter, Status Light, Cool End Handle, Wheels
MaterialSteel
Ignition TypeSpark
Manufacturers Part NumberBoss-400-DF
BTU400000 BTU
Fuel TypePropane, Natural Gas
ThermostatYes
BrandL.B. White

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsANSI, CSA