L.B. White® Portable Kerosene Heater Tradesman K75, 75K BTU, # 1 or # 2 Fuel Oil
Write a Review
|
Questions & Answers (0)
Product Description
The Tradesman K75 kerosene heater offers the ultimate in efficient portable heat. For easy and reliable operation, all models feature solid state electronic ignition for sure starts, as well as thermostatic control for automatic operation and consistent temperature management. Durable components, sturdy design, and quality manufacturing add up to reliable performance for years of rough and heavy operation. Weighing in at only 27 lbs., the Tradesman K75 features an easy carry handle and is among the lightest kerosene heaters around. Run time of 9 hours on a tank full of fuel at constant operation. The Tradesman K75 is certified to meet or exceed csa-US or csa-Canadian standards. Recognized as a leader in construction heating for more than half a century, L.B. White offers the technical expertise and knowledgeable customer support you can count on for all your construction heating needs.Made in the USA. 2 year limited warranty.
PRICE
$605.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 11-13/16 in |
| Height | 16-13/16 in |
| Weight | 27 lbs |
| Coverage Area | 1750 ft² |
Product Details
| Type | Forced Air Heater |
| Max Run Time | 8.8 hr |
| Fuel Tank Capacity | 5 gal |
| Voltage | 120 V |
| Material | Steel |
| Ignition Type | Spark |
| Manufacturers Part Number | CP075DK |
| BTU | 75000 BTU |
| Fuel Type | Propane, Natural Gas |
| Brand | L.B. White |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CSA |