Features:
- Extends up to 10.2" from the wall
- Tilts 5° down and 10° up
- Range of TV sizes: 18" to 45"
- VESA mount: 75x75mm or 200x200mm
- Weight capacity: 55lbs.
Weights & Dimensions
| Weight Capacity | 55 lbs |
| Weight | 4 lbs |
| LCD Size | 18" - 45" |
| Mounting Hole Pattern | 75 x 75, 200 x 200 mm |
| Extension | 10-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Wall Mount |
| Color | Black |
| Swivel | +90° / -90° ° |
| Tilt | +10° / -5° ° |
| Style | Articulating |
| Mounting Location | Wall Mount |
| Display Type | Single Monitor |
| Material | Steel |
| Description | Full Motion TV Wall Mount For 18"-45" TVs |
| Package Quantity | 1 |
| Manufacturers Part Number | SM-513-809 |
| Brand | Emerald |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| VESA Compatible | Yes |