Vented Produce Bags W/ Side Gussets, 7"W x 11"L, .8 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The vented lettuce bags are commonly used by supermarkets and produce stores to hold fresh lettuce. Since the bags are vented, they can prolong the freshness of the lettuce by allowing air to circulate through. The bags are made of strong and flexible low density polyethylene. Bags open along the width.
PRICE
$72.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 7 in |
| Side Gusset | 6 in |
| Thickness | 0.8 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Vented Produce Bags with Side Gussets |
| Color | Clear |
| Manufacturers Part Number | VTD70511 |
| Brand | LK |