Flip Top Deli Bags, 10-1/2"W x 8-1/2"L, .5 Mil, Clear, 2000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These deli bags are designed to allow you to work quickly and efficiently. They are easy to open with one hand in order to use the other hand for inserting your deli item. Bags open along the width.
PRICE
$62.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 10-1/2 in |
| Gauge | 0.5 mil |
| Lip Size | 1.5" flip fold in |
Product Details
| Package Quantity | 2,000 |
| Description | Flip Top Deli Bags |
| Color | Clear |
| Stated Cube | 0.32 |
| Brand | LK |