- Jet JBC-3 (252730) Beam Clamp
JET® Lead Screw Jbc-3, JT9-JBC3-6
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | JT9-JBC3-6 |
| For Use With | Beam Clamps |
| Brand | JET |
Related Products
JET® JBC Series features a more robust construction for increased durability and longer life in demanding industrial environments. The JBC Series Beam Clamps come in capacities from 1 ton to 5 tons and can accommodate a beam up to 10 inches wide. Each JET® Beam Clamp Jaw is designed to distribute the load away from the beam flange and adjusts easily for a wide range of standard H or I beams. Features: Clamp jaw is designed to distribute the load away from the beam flange edge, increasing safety Complies with ANSI/ASME B30.17 and B30.20 standards Larger, thicker diameter pins for increased ...
Harrington's UBC Universal Beam Clamp is the perfect accessory when a temporary or semi-permanent hoist anchor point is required. Additionally used as a below-the-hook attachment, this beam clamp offers an efficient, cost effective method for most workholding and positioning applications. Each Universal Beam Clamp is individually serialized and load tested and meets ASME BTH-1, ASME B30.20 and complies with portions of ASME B30.16 for use with manual and powered hoists.
OZ Lifting Domestic Beam Clamp, 2 Ton Capacity, Fits Beam Flange Range 3"-9" BEAM CLAMP MADE IN USA - This OZ Lifting Products Beam Clamp is from raw steel to final packaging, 100% made in the USA. It features a fully welded box construction. Unlike our competitors, OZ Lifting Products uses no press fit pins in our beam clamps. We completely weld the support plates as well as the main load pin to the heavy duty side plates. This provides for exceptional rigidity and strength. Also, Oz Lifting Products uses a combination of industrial powder coating and zinc plating for increased ...
Harrington's UBC Universal Beam Clamp is the perfect accessory when a temporary or semi-permanent hoist anchor point is required. Additionally used as a below-the-hook attachment, this beam clamp offers an efficient, cost effective method for most workholding and positioning applications. Each Universal Beam Clamp is individually serialized and load tested and meets ASME BTH-1, ASME B30.20 and complies with portions of ASME B30.16 for use with manual and powered hoists.
The Stainless Steel Beam Clamp (3T) from OZ Lifting Products combines strength with corrosion resistance. Constructed from robust stainless steel, this clamp is designed for efficient use with manual or powered hoists, allowing for quick attachment to most I-beams. With a 3-ton capacity, it is suitable for heavier lifting applications. Each clamp undergoes individual testing to ensure top-notch performance and reliability. Its stainless steel construction makes it perfect for environments exposed to moisture or chemicals, ensuring long-lasting durability and performance. Features: Type ...