- Works with A/C Leak Freeze TP00280, TP00282, TP00284, and TP00286
- All products are OEM Approved
- Made in the USA
Tradepro® Leak Freeze W/ 1/4" Adapter
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 9 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Color | White |
| Brand | TradePro |
Compliance & Certifications
| Certifications | OEM Approved |
Related Products
A formulation of 95.5% ethylene glycol and a specially designed 4.5% package of industrial corrosion inhibitors. The fluid is dyed fluorescent pink for leak detection purposes. Solutions of this in water provide freeze protection to below -50°C (-60°F) and burst protection to below -73°C (-100°F). It is widely used within the HVAC industry or wherever low freezing water based heat transfer fluids are needed. Features: Manufactured with 100% virgin ethylene glycol, they are never blended with other glycol streams (and do not contain recycled glycol) to ...
Features: Ask for the best, ask for the original Freeze Safe. This industrial coolant and heat transfer fluid is the best on the market. Recommended for HVAC systems: thermal storage, water chillers, computer room cooling, solar systems, heating & cooling loops, radiant heating and where contact with potable water is possible. Environmentally Safe Biodegradable Safe Propylene Glycol Formula Non-Toxic, Non-Irritating Contains Corrosion Inhibitor
100% Pure Propylene Glycol Anti-Freeze with Corrosion Inhibitor ComStar's ProFrost I-100 is a color coded premium industrial coolant containing corrosion inhibitor packages designed to prevent system corrosion and clog-ups caused by chemicals and minerals that may be mixed in with the water in operating systems. ProFrost I-100 100% pure, ready to use propylene glycol. Plain glycols are more corrosive than water and automobile anti-freeze can contain inhibitors that tend to react and coat heat exchange surfaces, thereby reducing energy efficiency. ProFrost is a food quality propylene ...
QwikCheck® Acid Test Kit QT2000 Detects inorganic acid in 2-seconds down to 1 part per million. Fast, accurate, and easy to use, QwikCheck provides an early warning of acid problems. The Yellow to Red color change allows you to easily and clearly communicate the need for action to the equipment owner. Features: Color Change Indicates Pass/Fail Tests for Inorganic Acids to the ARI-700 limit of 1ppm Works with All Refrigerants & Oils Meets EPA Venting Regulations Unique Patented Disposable Design U.S. Patents #6,514,765 & #6,825,040
The optimal fluid for efficient heat removal in Datacom Equipment Cooling Systems (DECS) and Coolant Distribution Units (CDUs) located within server racks. A customized inhibitor package provides superior corrosion protection for liquid-cooled, direct-to-chip applications with high surface area copper components. Features: Made with DOW® PuraGuard™ Propylene Glycol USP/EP, a pharmaceutical grade of monopropylene glycol with specified purity >99.8% Provides freeze protection to 14°F (-10°C) Dyed fluorescent yellow for leak detection