Allegro 6991 Leather Knee Pads, 1-Pair
Write a Review
|
Questions & Answers (0)
Product Description
Tough abrasion-resistant leather for maximum protection and soft cushion back for comfort. Resistant to heat and fire, this is ideal for welders. Because of its resistance to heat and fire this is ideal for welders or any construction application such as concrete work.
PRICE
$34.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Knee Pads |
| Color | Brown |
| Cap Material | Suede Leather |
| Strap Material | Elastic |
| Style | Soft |
| Number of Straps | 2 |
| Includes | Knee Pads |
| Closure Type | Hook And Loop |
| Material | Suede Leather, Nylon, EVA Foam |
| Description | Leather Knee Pads |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 6991 |
| Brand | Allegro Industries |