Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Synthetic Leather Reception Chair with Arms - Black

Product Description
Standout Features:

✓ Synthetic leather ensures lasting use and durability.
✓ Weighs less than 30 lbs., making it easy to lift and transport.
✓ Coordinates with the Interion® Armless Synthetic Leather Reception Chair (695730) and the Interion® Synthetic Leather Reception Bench (695732).

Use the Interion® Synthetic Leather Reception Chair with Arms to fill reception or guest areas with comfortable seating that is easy to lift and carry. This synthetic leather upholstered armless chair has a 4" thick cushion that provides fine comfort and support. Plus, the black powder coated steel frame is made to complement most commercial or industrial surroundings.

  • Chair is designed to support up to 250 lbs. of weight.
  • Seat dimensions: 23"W x 19-1/2"D x 18-1/2"H.
  • Back dimensions: 23"W x 16"H.
  • Traditional black finish chair blends well in a variety of settings.
  • Easy assembly.
  • PRICE
    $219.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width23-3/4 in
    Depth25-1/2 in
    Height34 in
    Weight Capacity250 lbs
    Weight30 lbs
    Seat Width20-1/2 in
    Seat Depth18-1/2 in
    Seat Height19 in
    Seat Thickness4 in
    Base4 Legged
    Back Width20-1/2 in
    Back Height19-3/4 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    Arm TypeFixed
    Manufacturers Part Number695731
    CollectionModern
    BrandInterion by Global Industrial
    TypeGuest/ Side Chair
    SeriesInterion
    CastersNo
    Number of Seats1
    Seat Color FamilyBlack
    DescriptionSynthetic Leather Guest Chair with Arms
    Frame MaterialSteel
    Back TypeMid Back
    Seat MaterialSynthetic Leather

    Warranty

    Warranty1 yr