Boss Executive Chair with Arms - Leather - Mid Back - Black
Write a Review
|
Questions & Answers (0)
Product Description
Boss LeatherPlus™ Executive Chair
Beautifully upholstered in Black LeatherPlus. LeatherPlus is leather and polyurethane for added softness and durability. Metal chrome plated arms topped with soft arm pads. Upright locking position. Pneumatic gas lift seat height adjustment. Adjustable tilt tension control. Large 27" chrome base. Hooded double wheel casters.
Beautifully upholstered in Black LeatherPlus. LeatherPlus is leather and polyurethane for added softness and durability. Metal chrome plated arms topped with soft arm pads. Upright locking position. Pneumatic gas lift seat height adjustment. Adjustable tilt tension control. Large 27" chrome base. Hooded double wheel casters.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 29 in |
| Height | 44 in |
| Weight Capacity | 275 lbs |
| Seat Width | 19 in |
| Seat Depth | 19 in |
| Seat Height | 19 - 22 in |
| Min Seat Height | 19 in |
| Max Seat Height | 22 in |
| Base | 5-Star Base |
| Min Back Height | 26 in |
| Max Back Height | 26 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Fixed |
| Brand | Boss |
| Type | Executive Chair |
| Color | Black |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Executive Office Chair |
| Frame Material | Metal |
| Back Type | Mid Back |
| Seat Material | Leather |
Warranty
| Warranty | 6 yr |