Lorell® Conjure Executive Mesh Mid-Back Chair, Fabric, 24-3/8"W x 26-13/16"D x 39-3/8"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Executive chair with a mid-back features a mesh back that allows air to flow freely when you're seated to help you stay cool throughout the day. Extra-thick padded seat provides superior comfortable support through years of use. Lumbar support offers ergonomic support for your lower back to help prevent strain through extended seating. Executive chair also includes a ratchet back, seat slider seat, tilt tension and more. The back-only tilt range spans from -8 degrees to 5 degrees. The tilt range with Seat Tilt feature spans from -3 degrees to 15 degrees. Black Seat Color - Black Back Color - Mesh Back Material - Mid Back - 5-star Base. Upholstered seat cushion offers sturdy support for lasting use. Fully adjustable, ergonomic seat mechanism
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-3/8 in |
| Depth | 26-13/16 in |
| Height | 39-3/8 in |
| Weight Capacity | 275 lbs |
| Seat Width | 20-1/2 in |
| Seat Depth | 20-1/2 in |
| Seat Height | 18-7/8 in |
| Min Seat Height | 18-7/8 in |
| Max Seat Height | 22-3/8 in |
| Base | 5-Star Base |
| Min Back Height | 35-13/16 in |
| Max Back Height | 39-3/8 in |
| Back Width | 20-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Back Only |
| Antimicrobial | No |
| Arm Type | Adjustable |
| Manufacturers Part Number | LLR62001 |
| Brand | Lorell |
| Type | Executive Mesh Back Chair |
| Color | Black |
| Series | Conjure |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 5 yr |